Beli harga perkakas ryu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- Joyko Mesin Label Hargaatribut:
- Color: Random Color
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- RYU Scroll Sawatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 120
- Suction Speed (minute): 1400
- Surface of the Saw (mm): 405
- Cutting Capacity (mm): 50
- Isolasi Type: Class I
- Work Angle (˚): 0-45
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- RYU Elektro Motor (Dinamo Motor)atribut:
- Rate Torque: 1.7
- RYU Mini Die Grinder (Mesin Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
Daftar Harga harga perkakas ryu Terbaru January 2026
| RYU Blower | Rp549.900 |
| Joyko Mesin Label Harga | Rp139.900 |
| RYU Gerinda Tangan | Rp349.900 |
| RYU Mesin Bor | Rp319.900 |
| RYU Cup Brush | Rp30.900 |
| RYU Mesin Bobok Beton | Rp1.999.900 |
| RYU Generator Bensin 4 Tak (Genset) | Rp3.199.900 |
| RYU Table Saw | Rp1.099.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| RYU Scroll Saw | Rp1.499.900 |
Data diperbarui pada 05/01/2026 (Harga belum termasuk PPN)
























































































































































/3kP102174128-2.jpg)










/P102174159-1.jpg)

/71P103684253-1.jpg)